Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Ribbon Cable Connector
  • Ribbon Cable Connector
  • Ribbon Cable Connector
  • Ribbon Cable Connector
  • Ribbon Cable Connector
  • Ribbon Cable Connector

Ribbon Cable Connector HIF3BA-34PA-2.54DS(71)

Item.#
07067356
Mfr.#
HIF3BA-34PA-2.54DS(71)
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
2.99 SGD
ADD TO CART
Shipped after 2018-05-02
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Material (pin header) / Processing
Brass / gold-plated
Temperature Cycle
That it does not cause abnormal (MAX5 minutes -55 deg C: 30 minutes -> 15 to 35 deg C: MAX5 minutes -> 125 deg C:: 30 minutes -> 15 to 35 deg C) cracking, and cracks in parts 5 cycles.
Color (Insulators)
Black
Storage Temperature Range (degree c)
-10 to +60
Insulation Resistance (Mohm)
More than 1000 (DC500V)
Material (insulator)
PBT resin (UL94V-0)
Withstand Voltage
(That there is no flashover or insulation breakdown) AC650V (rms) 1 minute energizing
Operating Temperature Range (deg C)
-55 to +85(Including temperature rise due to power supply)
Number of Poles
34
Number of polarizing slots
One center 1
Polarity Key Mounting Part
One left and right each 1
Dimensions B (mm)
48
Dimensions D (mm)
58.64(MAX81.6)
Moisture Resistance
40 +/- 2 deg C insulation resistance 1000Mohm more temperature, 90-95% humidity, 96 hours left
Contact Pitch (mm)
2.54
Operating Life
500 times (contact resistance 15mohm or less)
Vibration Resistance
Single amplitude 0.75mm, that there is no electrical discontinuity 2 hours three directions (10 to 55Hz) 1micros or more
Storage Humidity Range
40 to 70%
Contact Resistance (mohm)
15 or less (0.1A)
Operating Humidity Range
40 to 80%
Rated Current (A)
1
Rated Voltage (V)
AC200
Dimensions A (mm)
62.5
Terminal Shape
Right Angle type
Type
Four Wall angle dip
Dimensions C (mm)
40.64
Dimensions E (mm)
52.3
Dimension F (mm)
58.4
Heat Resistant
Automatic soldering: 260 deg C, 10 seconds Hand soldering: soldering iron temperature: 300 deg C, 3 seconds (that there is no melting of the resin portion that affect the performance .)