Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Ribbon Cable Connector
  • Ribbon Cable Connector
  • Ribbon Cable Connector
  • Ribbon Cable Connector
  • Ribbon Cable Connector
  • Ribbon Cable Connector

Ribbon Cable Connector HIF3BA-50PA-2.54DS(71)

Item.#
07067374
Mfr.#
HIF3BA-50PA-2.54DS(71)
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
6.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Material (pin header) / Processing
Brass / gold-plated
Temperature Cycle
That it does not cause abnormal (MAX5 minutes -55 deg C: 30 minutes -> 15 to 35 deg C: MAX5 minutes -> 125 deg C:: 30 minutes -> 15 to 35 deg C) cracking, and cracks in parts 5 cycles.
Color (Insulators)
Black
Storage Temperature Range (degree c)
-10 to +60
Insulation Resistance (Mohm)
More than 1000 (DC500V)
Material (insulator)
PBT resin (UL94V-0)
Withstand Voltage
(That there is no flashover or insulation breakdown) AC650V (rms) 1 minute energizing
Operating Temperature Range (deg C)
-55 to +85(Including temperature rise due to power supply)
Dimension F (mm)
78.7
Number of Poles
50
Number of polarizing slots
One left and right each 1
Polarity Key Mounting Part
One left and right each 1
Dimensions B (mm)
68.3
Moisture Resistance
40 +/- 2 deg C insulation resistance 1000Mohm more temperature, 90-95% humidity, 96 hours left
Contact Pitch (mm)
2.54
Operating Life
500 times (contact resistance 15mohm or less)
Vibration Resistance
Single amplitude 0.75mm, that there is no electrical discontinuity 2 hours three directions (10 to 55Hz) 1micros or more
Storage Humidity Range
40 to 70%
Contact Resistance (mohm)
15 or less (0.1A)
Operating Humidity Range
40 to 80%
Rated Current (A)
1
Rated Voltage (V)
AC200
Dimensions D (mm)
78.94(MAX101.9)
Dimensions A (mm)
82.8
Terminal Shape
Right Angle type
Type
Four Wall angle dip
Dimensions C (mm)
60.96
Dimensions E (mm)
72.6
Heat Resistant
Automatic soldering: 260 deg C, 10 seconds Hand soldering: soldering iron temperature: 300 deg C, 3 seconds (that there is no melting of the resin portion that affect the performance .)