Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.
(Temperature 40 +/- 2 deg C, 90 to 95% humidity, 96 hours left) Insulation resistance 1000Mohm more
Withstand Voltage
(That there is no flashover or insulation breakdown) AC650V (rms) 1 minute energizing
Operating Temperature Range (deg C)
-55 to +85(Including temperature rise due to power supply)
Operating Life
500 times (contact resistance 15mohm or less)
Temperature Cycle
That it does not cause abnormal (MAX5 minutes -55 deg C: 30 minutes -> 15 to 35 deg C: MAX5 minutes -> 85 deg C:: 30 minutes -> 15 to 35 deg C) cracking, and cracks in parts 5 cycles.
Rated Voltage (V)
AC200
Operating Humidity Range
40 to 80%
Type
Straight pin header
Dimensions C (mm)
17.78
Rated Current (A)
1
Dimensions D (mm)
4.1
Storage Temperature Range (degree c)
-10 to +60
Contact Resistance (mohm)
15 or less (0.1A)
Polarity Key Mounting Part
One each left and right
Vibration Resistance
2 hours three-way single amplitude 0.75mm, (10 to 55Hz) (that there is no electrical discontinuity of 1micros or more)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This
Heat Resistant
That there is no melting of the resin portion that affects 300 deg C, 3 seconds performance : automatic soldering: 260 deg C, 10 seconds Hand soldering: soldering iron temperature.
Application
Computer, terminal unit, electronic equipment, and OA equipment
In order to use it as a hobby, I went to a specialty retailer and bought it at a high price, but this time I am extremely satisfied that I can get it very reasonably.