Buy more than* S$200* and get FREE SHIPPING

  • Ribbon Cable Connector
  • Ribbon Cable Connector
  • Ribbon Cable Connector

Ribbon Cable Connector HIF3FC-34PA-2.54DSA(71)

5.00 (2)
Item.#
07067514
Mfr.#
HIF3FC-34PA-2.54DSA(71)
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Rated Current (A)
1
Dimensions D (mm)
4.1
Number of Poles
34
Dimensions A (mm)
50.68
Terminal Shape
Straight
Insulation Resistance (Mohm)
More than 1000 (DC500V)
Material (terminal)/ Processing
Brass / nickel plating + gold plated
Contact Pitch (mm)
2.54
Material (insulator)
PBT resin (UL94V-0)
Dimensions B (mm)
47.98
Vibration Resistance
2 hours three-way single amplitude 0.75mm, (10 to 55Hz) (that there is no electrical discontinuity of 1micros or more)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This
Heat Resistant
That there is no melting of the resin portion that affects 300 deg C, 3 seconds performance : automatic soldering: 260 deg C, 10 seconds Hand soldering: soldering iron temperature.
Application
Computer, terminal unit, electronic equipment, and OA equipment
Color (Insulators)
Black
Storage Humidity Range
40 to 70%
Storage Temperature Range (degree c)
-10 to +60
Contact Resistance (mohm)
15 or less (0.1A)
Polarity Key Mounting Part
One each left and right
Rated Voltage (V)
AC200
Operating Humidity Range
40 to 80%
Type
Straight pin header
Dimensions C (mm)
40.64
Moisture Resistance
(Temperature 40 +/- 2 deg C, 90 to 95% humidity, 96 hours left) Insulation resistance 1000Mohm more
Withstand Voltage
(That there is no flashover or insulation breakdown) AC650V (rms) 1 minute energizing
Operating Temperature Range (deg C)
-55 to +85(Including temperature rise due to power supply)
Operating Life
500 times (contact resistance 15mohm or less)
Temperature Cycle
That it does not cause abnormal (MAX5 minutes -55 deg C: 30 minutes -> 15 to 35 deg C: MAX5 minutes -> 85 deg C:: 30 minutes -> 15 to 35 deg C) cracking, and cracks in parts 5 cycles.
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Hobby's electronic work
5
From Japan
On 2015-09-16 17:00:18
In order to use it as a hobby, I went to a specialty retailer and bought it at a high price, but this time I am extremely satisfied that I can get it very reasonably.
This review is about item#07067505.
I will mount it on the prototype board.
5
From Japan
On 2013-12-12 13:10:55
It will be cool if the delivery date is two or three days earlier. There is absolutely no problem in the product.
This review is about item#32641497.