Buy more than* S$200* and get FREE SHIPPING

  • GP-IB Harness
  • GP-IB Harness
  • GP-IB Harness

GP-IB Harness 408-JE-101

by DDK
5.00 (1)
Item.#
07067733
Mfr.#
408-JE-101
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
159.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Material (jackscrew)/ Processing
Steel / galvanized
Material (metal hood)/Processing
Aluminum die-casting
Color (Insulators)
Blue
Material (Contact)/Processing
Copper alloy / Au plating
Length L (m)
1
Shielded Wire Resistance (ohm/m)
0.0085 below
Line Capacity (pF/m)
150 or less (1kHz)
Shield
Double shielding (aluminum foil and braid shield) UL Style No.2464
Material (shell)/ Processing
Brass / Ni plated
Material (insulator)
DAP resin
Standard
IEEE-STD-488-1978IEC-Pub.625-1 etc.
Signal Line Resistance (ohm/m)
0.14 below
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
To connect roundness gauge
5
From Japan
On 2017-03-30 14:54:59
It is used to connect the circularity meter of Company M to PC. I can use it without any problem. A bit cheap is the beauty point.
This review is about item#7067742.