Buy more than* S$200* and get FREE SHIPPING

  • GP-IB Harness
  • GP-IB Harness
  • GP-IB Harness
  • GP-IB Harness

GP-IB Harness 408-JE-104

by DDK
5.00 (1)
Item.#
07067751
Mfr.#
408-JE-104
Package Qty.
1PC
Ship pack of
1
179.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Material (jackscrew)/ Processing
Steel / galvanized
Material (metal hood)/Processing
Aluminum die-casting
Color (Insulators)
Blue
Material (Contact)/Processing
Copper alloy / Au plating
Length L (m)
4
Line Capacity (pF/m)
150 or less (1kHz)
Shield
Double shielding (aluminum foil and braid shield) UL Style No.2464
Material (shell)/ Processing
Brass / Ni plated
Material (insulator)
DAP resin
Standard
IEEE-STD-488-1978IEC-Pub.625-1 etc.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
To connect roundness gauge
5
From Japan
On 2017-03-30 14:54:59
It is used to connect the circularity meter of Company M to PC. I can use it without any problem. A bit cheap is the beauty point.
This review is about item#7067742.