Buy more than* S$200* and get FREE SHIPPING

  • MB Type Aluminum Case
  • MB Type Aluminum Case
  • MB Type Aluminum Case

MB Type Aluminum Case MB-13

4.92 (24)
Item.#
07067977
Mfr.#
MB-13
Package Qty.
1PC
Ship pack of
1
18.95 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color (chassis)
Aluminum Silver
Material (chassis)
A1100P-H24
Mounting Screw Number
4
Plate Thickness (mm)
1
Accessories
X4 this M3x5 truss nickel, x4 pieces for M3 flat washer nickel
Color (cover)
Aluminum Silver
Materials (cover)
A1100P-H24
Dimensions (Width W x Height H x Depth D) (mm)
110x75x250
Weight (g)
320
Customer Reviews
5 star 23
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.92
24 Customer Reviews
The reviews are automatic translation.
Use in case of plug heat for self-made unit of the radio-controlled airplane
5
From Japan
On 2016-10-23 20:21:36
Perfect for a drilling also prone to the desired size, could units as planned.
This review is about item#7067952.
Modification work
5
From Japan
On 2016-10-02 05:49:43
Inexpensive delivery time also early, has been available in the leading place.
This review is about item#07067873.
Creating a vacuum tube radio
5
From Japan
On 2016-06-21 16:02:20
When you have previously purchased, we made the power unit. Since the finished very easily processed compact this time, we used to radio of the case. It Monotarou me in was easy to find want size is the most, kind it is also abundant. In addition, it buys.
This review is about item#07067882.
Built-in electronic devices
5
From Japan
On 2016-06-12 16:42:23
I expected to clean paint than had was the products that can be satisfied have been made.
This review is about item#07067961.
It was used to Akashirube Yi.
5
From Japan
On 2016-02-23 18:53:55
Fair to middling.
This review is about item#07067873.
It was implemented thermostat and its wiring of smoked device
5
From Japan
On 2015-08-20 19:17:53
Drilling and milling machining is also easy. Surface finish is good, I like so beautiful.
This review is about item#07067891.
For electronic tools
5
From Japan
On 2015-07-07 07:13:23
Of affordable, easy to be processed in size.
This review is about item#07067882.
Alarm system
5
From Japan
On 2015-06-11 12:43:17
Is a case that does not disappoint, I think that kind of size may a little more certain.
This review is about item#07067882.
Built-in electronic circuit
5
From Japan
On 2015-04-26 23:26:52
If sold separately of the rubber feet that came
This review is about item#07067891.
Electronic tools
5
From Japan
On 2014-10-31 17:15:19
Since the small box to put the IC wanted for electronic work, this size was just right. The price was going to buy a few if cheaper anymore Cho, for the time being satisfied with two.
This review is about item#07067873.