Buy more than* S$200* and get FREE SHIPPING

  • MB Type Aluminum Case
  • MB Type Aluminum Case
  • MB Type Aluminum Case

MB Type Aluminum Case MB-22

4.83 (36)
Item.#
07068013
Mfr.#
MB-22
Package Qty.
1PC
Ship pack of
1
17.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color (chassis)
Aluminum silver
Material (chassis)
A1100P-H24
Caution
The rubber guide peg is not iclude.
Dimensions (Width W x Height H x Depth D) (mm)
120x100x160
Weight (g)
285
Accessories
M3x5 trusses nickel x4, M3 flat washer nickel x4 sheets
Color (cover)
Aluminum silver
Materials (cover)
A1100P-H24
Mounting Screw Number
4
Plate Thickness (mm)
1.0
TRUSCO Part Number
375-3441
Customer Reviews
5 star 32
4 star 2
3 star 2
2 star 0
1 star 0
Review Rating: 4.83
36 Customer Reviews
The reviews are automatic translation.
Audio amplifier chassis
3
From Japan
On 2017-12-18 14:33:14
It is good if there is some thickness. It is insufficient in strength. Rubber foot is also included and better
This review is about item#7067855.
Used for the stand of the audio device MC transformer
5
From Japan
On 2017-11-28 21:07:54
Due to the variety of sizes, I found something of a good size. Processing was easy, I used the painting as it was because it was applied. Although I am satisfied overall, I feel that even if the plate thickness is 1.2 mm.
This review is about item#7067873.
Chassis of vacuum tube amplifier
5
From Japan
On 2017-09-19 23:32:24
As I always use it, I thought that only the price was the lowest price for Monotaro, so I feel like a virtue.
This review is about item#7067986.
We are using it for incorporating electronic board.
5
From Japan
On 2017-09-01 21:05:07
Although there is no problem in actual use, when the screw head comes out to the bottom, I feel that I want you to make foot rubber standard as it will cause unstable problems (especially scratches on the floor surface) . I think that there are almost no objections, but will it differ ... As a result, you have to purchase and install it locally, and even though there is it from the beginning, it is not useless and beautiful thought well ...
This review is about item#7067882.
As a case of control equipment
4
From Japan
On 2017-08-30 15:03:50
Depth There is variation in the bending dimension and it is difficult for the crevices made by bending to enter. It is the 60th one this time for the first time
This review is about item#7067864.
Switch case
5
From Japan
On 2017-06-14 21:10:13
Delivery is quick, we are satisfied with the price. Also I would like to purchase again if there is a necessary time.
This review is about item#7068004.
For control box
5
From Japan
On 2017-06-02 20:48:07
There is a width in size, cost performance is also good, it is a favorite item. However, since the material is made of aluminum, it will be pretty damaged during processing, so I think that it should be curing and processing.
This review is about item#7067864.
Because the delivery date is early
5
From Japan
On 2017-04-17 07:51:48
The parts shop nearby is out of stock and it takes time to delivery, so I bought it.
This review is about item#07067855.
Production of prototype etc. l
4
From Japan
On 2017-04-03 04:40:45
Thank you very much for sending me immediately. I have used Takachi products from long ago and I like the makers themselves.
This review is about item#07067873.
Used for BOX to put control equipment
5
From Japan
On 2017-03-26 18:24:15
It was easy to process and it was extremely good to handle as expected
This review is about item#7068004.