Buy more than* S$200* and get FREE SHIPPING

  • YM Type Thin Metal Case
  • YM Type Thin Metal Case
  • YM Type Thin Metal Case
  • YM Type Thin Metal Case

YM Type Thin Metal Case YM-50

4.58 (12)
Item.#
07068031
Mfr.#
YM-50
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color (rubber feet)
Black
Color (cover)
HL silver
Material (chassis)
A1100P-H24 1.0t
Rubber Feet
B-41
Surface Processing
alumite
TRUSCO Part Number
375-3778
Color (chassis)
Aluminum black
Material (rubber feet)
Natural rubber
Materials (cover)
A1050P-H24 1.0t
Dimensions (Width W x Height H x Depth D) (mm)
50x30x45
Weight (g)
36
Accessories
M3x5 trusses nickel x4, M3 flat washer nickel x4 sheets, rubber pegs x4 sheets
Customer Reviews
5 star 9
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.58
12 Customer Reviews
The reviews are automatic translation.
Built in devices of hobbies
5
From Japan
On 2017-12-03 07:17:58
I want to get a bit more weight because I want to put the equipment on top, purchase in size, price
This review is about item#07068092.
Used as a built-in case
5
From Japan
On 2017-12-01 13:58:13
I got very quick response, it was able to be used immediately, it was very helpful. Thank you very much.
This review is about item#7068065.
Used as chassis of tube amp
5
From Japan
On 2017-10-18 18:29:06
It is cheaper than the real store you always buy, it is hard to find.
This review is about item#7068101.
Incorporating electronic components
5
From Japan
On 2017-04-30 20:25:20
Variety of sizes are also abundant. It is made of aluminum and easy to process. Quality is no problem with a special manufacturer of cases.
This review is about item#7068031.
Switch BOX
3
From Japan
On 2016-03-16 00:50:24
feel well
This review is about item#07068126.
Case for electronic circuit
5
From Japan
On 2016-01-17 01:07:39
This is also stocked as a standard item. Aluminum workability is also good.
This review is about item#07068074.
High-frequency related measuring instruments etc.
5
From Japan
On 2015-12-15 17:27:27
I am satisfied.
This review is about item#07068031.
Production of alarm board
4
From Japan
On 2015-04-21 15:55:26
Very useful
This review is about item#07068117.
We use it by processing into the case of ETC.
3
From Japan
On 2015-04-17 14:34:41
I was glad that it was easy to process. I felt a bit soft but now it is fine. The size feeling was very good as the case of ETC.
This review is about item#07068083.
Receiver case of wireless type invocation machine
5
From Japan
On 2014-06-13 07:38:40
I am using it many times because it is easy to process well in terms of cost performance.
This review is about item#07068101.