Buy more than* S$200* and get FREE SHIPPING

  • YM Type Thin Metal Case
  • YM Type Thin Metal Case
  • YM Type Thin Metal Case
  • YM Type Thin Metal Case

YM Type Thin Metal Case YM-65

4.44 (9)
Item.#
07068047
Mfr.#
YM-65
Package Qty.
1PC
Ship pack of
1
6.40 SGD
ADD TO CART
Shipped after 2017-06-26
Now we ship to...
...see all
Item Feature
Color (rubber feet)
Black
Color (cover)
HL Silver
Material (chassis)
A1100P-H24 1.0t
TRUSCO Part Number
375-3786
Rubber Feet
B-41
Surface Processing
Alumite
Accessories
X4 This M2.6x5 truss nickel, x4 sheets for M2.6 flat washer nickel, x4 pcs rubber feet
Color (chassis)
Aluminum Black
Material (rubber feet)
Natural rubber
Materials (cover)
A1050P-H24 1.0t
2014 TRUSCO Published Page
1-2550
Dimensions (Width W x Height H x Depth D) (mm)
65x20x50
Weight (g)
40
Customer Reviews
5 star 6
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.44
9 Customer Reviews
The reviews are automatic translation.
Incorporating electronic components
5
From Japan
On 2017-04-30 20:25:20
Variety of sizes are also abundant. It is made of aluminum and easy to process. Quality is no problem with a special manufacturer of cases.
This review is about item#7068031.
Switch BOX
3
From Japan
On 2016-03-16 00:50:24
feel well
This review is about item#07068126.
Case for electronic circuit
5
From Japan
On 2016-01-17 01:07:39
This is also stocked as a standard item. Aluminum workability is also good.
This review is about item#07068074.
High-frequency related measuring instruments etc.
5
From Japan
On 2015-12-15 17:27:27
I am satisfied.
This review is about item#07068031.
Production of alarm board
4
From Japan
On 2015-04-21 15:55:26
Very useful
This review is about item#07068117.
We use it by processing into the case of ETC.
3
From Japan
On 2015-04-17 14:34:41
I was glad that it was easy to process. I felt a bit soft but now it is fine. The size feeling was very good as the case of ETC.
This review is about item#07068083.
Receiver case of wireless type invocation machine
5
From Japan
On 2014-06-13 07:38:40
I am using it many times because it is easy to process well in terms of cost performance.
This review is about item#07068101.
As an electronic component case
5
From Japan
On 2013-09-18 13:44:18
Although it sells anywhere, it is good to have low price monotaro immediately
This review is about item#07068065.
Electronic board storage
5
From Japan
On 2013-02-01 19:03:53
Especially problem is not used.
This review is about item#07068065.