Buy more than* S$200* and get FREE SHIPPING

  • YM Type Thin Metal Case
  • YM Type Thin Metal Case
  • YM Type Thin Metal Case
  • YM Type Thin Metal Case

YM Type Thin Metal Case YM-80

4.46 (13)
Item.#
07068056
Mfr.#
YM-80
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color (rubber feet)
Black
Color (cover)
HL Silver
Material (chassis)
A1100P-H24 1.0t
2014 TRUSCO Published Page
1-2550
Dimensions (Width W x Height H x Depth D) (mm)
80x30x50
Weight (g)
53
Accessories
X4 This M3x5 truss nickel, x4 sheets for M3 flat washers nickel, x4 pcs rubber feet
Color (chassis)
Aluminum Black
Material (rubber feet)
Natural rubber
Materials (cover)
A1050P-H24 1.0t
Rubber Feet
B-41
Surface Processing
Alumite
TRUSCO Part Number
375-3794
Customer Reviews
5 star 9
4 star 1
3 star 3
2 star 0
1 star 0
Review Rating: 4.46
13 Customer Reviews
The reviews are automatic translation.
Homebrew equipment
3
From Japan
On 2018-01-25 15:50:58
I was happy to purchase the Takachi case of different sizes at once.
This review is about item#7068031.
Built in devices of hobbies
5
From Japan
On 2017-12-03 07:17:58
I want to get a bit more weight because I want to put the equipment on top, purchase in size, price
This review is about item#07068092.
Used as a built-in case
5
From Japan
On 2017-12-01 13:58:13
I got very quick response, it was able to be used immediately, it was very helpful. Thank you very much.
This review is about item#7068065.
Used as chassis of tube amp
5
From Japan
On 2017-10-18 18:29:06
It is cheaper than the real store you always buy, it is hard to find.
This review is about item#7068101.
Incorporating electronic components
5
From Japan
On 2017-04-30 20:25:20
Variety of sizes are also abundant. It is made of aluminum and easy to process. Quality is no problem with a special manufacturer of cases.
This review is about item#7068031.
Switch BOX
3
From Japan
On 2016-03-16 00:50:24
feel well
This review is about item#07068126.
Case for electronic circuit
5
From Japan
On 2016-01-17 01:07:39
This is also stocked as a standard item. Aluminum workability is also good.
This review is about item#07068074.
High-frequency related measuring instruments etc.
5
From Japan
On 2015-12-15 17:27:27
I am satisfied.
This review is about item#07068031.
Production of alarm board
4
From Japan
On 2015-04-21 15:55:26
Very useful
This review is about item#07068117.
We use it by processing into the case of ETC.
3
From Japan
On 2015-04-17 14:34:41
I was glad that it was easy to process. I felt a bit soft but now it is fine. The size feeling was very good as the case of ETC.
This review is about item#07068083.