Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • YM Type Thin Metal Case
  • YM Type Thin Metal Case
  • YM Type Thin Metal Case

YM Type Thin Metal Case YM-100

4.53 (15)
Item.#
07068065
Mfr.#
YM-100
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Color (rubber feet)
Black
Color (cover)
HL silver
Material (chassis)
A1100P-H24 1.0t
Rubber Feet
B-41
Surface Processing
alumite
TRUSCO Part Number
375-3654
Color (chassis)
Aluminum black
Material (rubber feet)
Natural rubber
Materials (cover)
A1050P-H24 1.0t
Dimensions (Width W x Height H x Depth D) (mm)
100x30x70
Weight (g)
80
Accessories
M3x5 trusses nickel x4, M3 flat washer nickel x4 sheets, rubber pegs x4 sheets
Customer Reviews
5 star 11
4 star 1
3 star 3
2 star 0
1 star 0
Review Rating: 4.53
15 Customer Reviews
The reviews are automatic translation.
Accommodation of homebrew equipment.
5
From Japan
On 2018-05-22 20:00:55
Size · Handling · Price is reasonable, I always buy it as a standard. This time we purchased 3 items including future plans.
This review is about item#7068074.
Amplifier production etc.
5
From Japan
On 2018-04-09 14:34:13
Necessary enough It is inexpensive and saved because we use a lot
This review is about item#7068065.
Homebrew equipment
3
From Japan
On 2018-01-25 15:50:58
I was happy to purchase the Takachi case of different sizes at once.
This review is about item#7068031.
Built in devices of hobbies
5
From Japan
On 2017-12-03 07:17:58
I want to get a bit more weight because I want to put the equipment on top, purchase in size, price
This review is about item#07068092.
Used as a built-in case
5
From Japan
On 2017-12-01 13:58:13
I got very quick response, it was able to be used immediately, it was very helpful. Thank you very much.
This review is about item#7068065.
Used as chassis of tube amp
5
From Japan
On 2017-10-18 18:29:06
It is cheaper than the real store you always buy, it is hard to find.
This review is about item#7068101.
Incorporating electronic components
5
From Japan
On 2017-04-30 20:25:20
Variety of sizes are also abundant. It is made of aluminum and easy to process. Quality is no problem with a special manufacturer of cases.
This review is about item#7068031.
Switch BOX
3
From Japan
On 2016-03-16 00:50:24
feel well
This review is about item#07068126.
Case for electronic circuit
5
From Japan
On 2016-01-17 01:07:39
This is also stocked as a standard item. Aluminum workability is also good.
This review is about item#07068074.
High-frequency related measuring instruments etc.
5
From Japan
On 2015-12-15 17:27:27
I am satisfied.
This review is about item#07068031.