Buy more than* S$200* and get FREE SHIPPING

  • YM Type Thin Metal Case
  • YM Type Thin Metal Case
  • YM Type Thin Metal Case
  • YM Type Thin Metal Case

YM Type Thin Metal Case YM-150

4.38 (8)
Item.#
07068083
Mfr.#
YM-150
Package Qty.
1PC
Ship pack of
1
12.74 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Color (rubber feet)
Black
Color (cover)
HL silver
Material (chassis)
A1100P-H24 1.0t
Rubber Feet
B-41
Surface Processing
Anodized aluminum
TRUSCO Part Number
375-3689
Color (chassis)
Aluminum black
Material (rubber feet)
Natural rubber
Materials (cover)
A1050P-H24 1.0t
Dimensions (Width W x Height H x Depth D) (mm)
150x40x100
Weight (g)
155
Accessories
M3x5 trusses nickel x4, M3 flat washer nickel x4 sheets, rubber pegs x4 pieces
Customer Reviews
5 star 5
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.38
8 Customer Reviews
The reviews are automatic translation.
Switch BOX
3
From Japan
On 2016-03-16 00:50:24
It is a good feeling
This review is about item#07068126.
Case for electronic circuit
5
From Japan
On 2016-01-17 01:07:39
This is also in stock as a standard. Workability of aluminum is also good.
This review is about item#07068074.
Production, such as the instrument of the high-frequency relationship
5
From Japan
On 2015-12-15 17:27:27
I am pleased
This review is about item#07068031.
Production of an alarm panel
4
From Japan
On 2015-04-21 15:55:26
Very convenient
This review is about item#07068117.
Processed into ETC of the case have been used.
3
From Japan
On 2015-04-17 14:34:41
Processing it was good even easier. But was a little soft feel right now is okay. Size feeling as ETC of the case was very good.
This review is about item#07068083.
Receiver case of wireless Andon call machine
5
From Japan
On 2014-06-13 07:38:40
Since also good easy processing in terms of cost performance has been time and again use.
This review is about item#07068101.
As an electronic component case
5
From Japan
On 2013-09-18 13:44:18
We sell anywhere, but Monotarou is the low price of a good in the instant delivery
This review is about item#07068065.
Electronic substrate storage
5
From Japan
On 2013-02-01 19:03:53
In particular issue has been used without.
This review is about item#07068065.