Buy more than* S$200* and get FREE SHIPPING

  • SW Plastic Case
  • SW Plastic Case
  • SW Plastic Case

SW Plastic Case SW-75S

4.47 (19)
Item.#
07068153
Mfr.#
SW-75S
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Dimensions t1 (mm)
2
Dimensions R1 (mm)
1.5
Surface Processing
UL94HB
Color
Light Gray
TRUSCO Part Number
375-3646
Dimensions t2 (mm)
2
Dimensions R2 (mm)
0.3
Dimensions (Width W x Height H x Depth D) (mm)
50x30x75
Weight (g)
32
Material
ABS
Dimensions t3 (mm)
5