Buy more than* S$200* and get FREE SHIPPING

  • SW Plastic Case
  • SW Plastic Case
  • SW Plastic Case

SW Plastic Case SW-55B

4.44 (18)
Item.#
07068214
Mfr.#
SW-55B
Package Qty.
1PC
Ship pack of
1
1.62 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions R2 (mm)
0.3
Dimensions (Width W x Height H x Depth D) (mm)
40x20x55
Weight (g)
17
Material
ABS
Dimensions t3 (mm)
5
Dimensions t1 (mm)
2
Dimensions R1 (mm)
1.5
Surface Processing
UL94HB
Color
Black
TRUSCO Part Number
375-3611
Dimensions t2 (mm)
2
Customer Reviews
5 star 14
4 star 0
3 star 2
2 star 2
1 star 0
Review Rating: 4.44
18 Customer Reviews
The reviews are automatic translation.
Storage of accessories
5
From Japan
On 2017-04-08 17:46:26
I purchased several types of different sizes in repeat purchase, I like to choose according to the size of the stored items. However, the box size written in the item description is the outline, so it is necessary to pay attention when purchasing the perfect size because the inside dimensions are not written. We recommend purchasing from Takachi Electric's HP after confirming the detailed size.
This review is about item#88210473.
For switch box production
5
From Japan
On 2017-01-26 00:02:03
I am satisfied with the thickness that is easy to process, thin and not thick.
This review is about item#7068196.
Storage of electronic circuits
3
From Japan
On 2017-01-22 17:20:34
Although there is strength, since the inside space was narrower than it was because there was a wall thickness correspondingly, I had to cut down the base a little, so I would like to ask you to specify the inside size as well.
This review is about item#88210351.
I purchase it as a material of the original product.
5
From Japan
On 2017-01-19 18:30:57
Processing is also easy, it is a convenient material as the case of our original products. There is no improvement point.
This review is about item#35365364.
Purchase for circuit case
3
From Japan
On 2016-12-14 17:00:58
Since the publication size is the size inscription on the outside of the case, it will be unnecessary to shop unless you calculate that side.
This review is about item#35365364.
switch
5
From Japan
On 2016-04-11 14:39:25
Good
This review is about item#07068214.
Case of electronic work
5
From Japan
On 2016-03-12 14:53:56
It was easy to handle with good texture and processing
This review is about item#10778336.
Built-in small control circuit
5
From Japan
On 2016-02-10 10:08:38
I get lost as there are various kinds
This review is about item#88210464.
As a case of electronic circuit.
5
From Japan
On 2016-02-08 17:48:35
One-touch opening and closing is convenient.
This review is about item#07068241.
As a test member
5
From Japan
On 2015-06-05 16:32:36
I am happy to get a cheap case where you can get anywhere even here.
This review is about item#07068214.