Buy more than* S$200* and get FREE SHIPPING

  • SW Plastic Case
  • SW Plastic Case
  • SW Plastic Case
  • SW Plastic Case

SW Plastic Case SW-100B

4.43 (14)
Item.#
07068241
Mfr.#
SW-100B
Package Qty.
1PC
Ship pack of
1
3.84 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Surface Processing
UL94HB
Dimensions t1 (mm)
2
Dimensions R1 (mm)
2
Weight (g)
55
TRUSCO Part Number
375-3531
Dimensions t2 (mm)
2.5
Material
ABS
Dimensions R2 (mm)
1.5
Dimensions (Width W x Height H x Depth D) (mm)
65x35x100
Color
Black
Dimensions t3 (mm)
5.5
Customer Reviews
5 star 11
4 star 0
3 star 1
2 star 2
1 star 0
Review Rating: 4.43
14 Customer Reviews
The reviews are automatic translation.
Purchase for the circuit case
3
From Japan
On 2016-12-14 17:00:58
Since the publication size is a size representation of the outside of the case, it will be a waste of shopping If you do not take into account the side.
This review is about item#35365364.
switch
5
From Japan
On 2016-04-11 14:39:25
Favorable
This review is about item#07068214.
Case of an electronic tool
5
From Japan
On 2016-03-12 14:53:56
Texture was also good machining spear Yasuka'
This review is about item#10778336.
Small control circuit built-in
5
From Japan
On 2016-02-10 10:08:38
Get lost so many things kind there is
This review is about item#88210464.
As a case of an electronic circuit.
5
From Japan
On 2016-02-08 17:48:35
Convenient one-touch opening and closing.
This review is about item#07068241.
As a member for the test
5
From Japan
On 2015-06-05 16:32:36
Where inexpensive case to enter the hand, even it is happy to enter the hand even here.
This review is about item#07068214.
Used for the switch BOX
2
From Japan
On 2014-11-14 10:27:10
Was a simple use b of the switch circuit has been used without the way there is no moderate size. I think the limit is there I want you to increase a little more variation.
This review is about item#07068266.
Fouling prevention of pet for electric heating appliances
5
From Japan
On 2014-10-30 20:00:59
Size is perfect. It was perfect.
This review is about item#32641375.
As a case of an electronic tool
5
From Japan
On 2014-06-26 21:05:46
Condition closed the lid also I think just a good price is also appropriate.
This review is about item#07068214.
Demo working power pack created by the customer
5
From Japan
On 2014-05-23 17:22:31
It is popular in elegant black
This review is about item#07068266.