Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Utility Knife, Saw Blade Type
  • Utility Knife, Saw Blade Type
  • Utility Knife, Saw Blade Type
  • Utility Knife, Saw Blade Type
  • Utility Knife, Saw Blade Type

Utility Knife, Saw Blade Type 1055810

4.00 (1)
Item.#
07069081
Mfr.#
1055810
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
Saw(Cutting wood, PVC, bamboo etc.), utility knife
Accessories
Cutter blade (blade length 110mm / blade width 16mm) x1 saw blade (blade length 145mm / blade width 18mm) x1
Overall Length (mm)
180
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Electrical construction
4
From Japan
On 2013-02-14 14:20:37
Since the cutter and saw blade are united, it is useful as a waist tool. However, because the saw blade is thin, it will bend soon as it can not be grasped successfully and it will not be used. Now that replacement blades are not readily available, it seems that they will be disposable.
This review is about item#07069081.