Buy more than* S$200* and get FREE SHIPPING

  • Dial Indicator Hard Needle Stylus

Dial Indicator Hard Needle Stylus 21AAA334

Item.#
07069124
Mfr.#
21AAA334
Package Qty.
1PC
Ship pack of
1
129.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Flatness (microm)
3
Dimension D (phi mm)
1
Material
Cemented carbide
Dimension l (mm)
40
Dimensions L (mm)
47