Buy more than* S$200* and get FREE SHIPPING

  • BELTON Abrasive Belt 20x520mm

BELTON Abrasive Belt 20x520mm 90338

4.50 (2)
Item.#
07069167
Mfr.#
90338
Package Qty.
1Box(20PC)
Ship pack of
1
28.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Belt Width W x Length l (mm)
20x520
Abrasive Material
Z
Compatible
B-20N/EBS-20/EB-20A
Grain Size
240
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Grinding of aluminum castings
5
From Japan
On 2017-06-26 15:47:58
I use it as a repeat item. It is even better if roughness # 24 is available.
This review is about item#32695424.
Deburring
4
From Japan
On 2014-11-19 15:46:42
Not of it
This review is about item#09423014.