Buy more than* S$200* and get FREE SHIPPING

  • L Type Driver - Pro75
  • L Type Driver - Pro75
  • L Type Driver - Pro75
  • L Type Driver - Pro75

L Type Driver - Pro75 K-836

Item.#
07069185
Mfr.#
K-836
Package Qty.
1PC
Ship pack of
1
67.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Purpose
For assembly work of sash, pipe, and rail installation., For assembly work of sash, pipe, and rail installation.
Outside Dimension (mm)
95x71x125
Accessories
Double-head bits (+No.2 x 45 mm) 2 pieces
Maximum Applied Load (N/m)
75
Compatible
14.4V impact driver, screwdriver