Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Three Phase Extension Cord
  • Three Phase Extension Cord
  • Three Phase Extension Cord
  • Three Phase Extension Cord

Three Phase Extension Cord 3BT-20F

4.70 (10)
Item.#
07069203
Mfr.#
3BT-20F
Package Qty.
1PC
Ship pack of
1
88.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Electric Wire Specification
Ground 3P
Rated Current (A)
20
Plug Socket Number
3
Dimensions (Width W x Height H x Length L) (mm)
72x55x270
Cord Length (m)
About 1
Rated Voltage (V)
250
Customer Reviews
5 star 7
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.70
10 Customer Reviews
The reviews are automatic translation.
When adding opportunities
5
From Japan
On 2018-06-06 19:00:11
Easy to use, making it a solid wall making it easy to work.
This review is about item#7069203.
maintenance
4
From Japan
On 2018-03-09 09:55:52
Quick response, low price. I am satisfied because I can use things.
This review is about item#7069203.
200V outlet increased
5
From Japan
On 2017-10-02 17:29:36
It was able to be used without problems since the body was firmly used when plugged in as it was at the original plug-in 200 V place
This review is about item#7069203.
I use it in the kitchen
4
From Japan
On 2017-09-27 09:17:01
I use it securely making it with confidence It is perfect if there is a lid in the hole of the outlet which we do not use if possible
This review is about item#7069203.
Compressor and sewing machine
4
From Japan
On 2017-09-05 10:24:09
Easy to use, very trouble-free, easy to use and very good.
This review is about item#7069203.
Machine wiring
5
From Japan
On 2017-06-03 08:28:43
I got easier as I had no time to replace the outlet.
This review is about item#07069203.
Wood work
5
From Japan
On 2017-05-17 17:13:56
The machine was more than the number of outlets, I was wondering if electrical work would be needed, something nothing like an ordinary 100 V extension cord .... I feel that I did a very good shopping.
This review is about item#7069203.
Drying and conditioning of rice
5
From Japan
On 2015-09-25 10:47:35
I was suffering from home improvement. It is very useful as it can be used on walls and pillars.
This review is about item#07069203.
Since rice hulls are done at the same time after drying of rice, we purchased it because we needed two outlets at that time.
5
From Japan
On 2015-04-01 17:39:25
It is very useful as it can be used on walls and pillars.
This review is about item#07069203.
Power supply to TIG and semi-automatic welding machine
5
From Japan
On 2014-11-15 10:07:04
Including other manufacturer's products, I want a little more code length. I used it together with the extension cord this time.
This review is about item#07069203.