Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • The No.36TL super it is hard unrestricted gimlet with long bar

The No.36TL super it is hard unrestricted gimlet with long bar 30x200

3.00 (1)
Item.#
07069212
Mfr.#
30x200
Package Qty.
1PC
Ship pack of
1
81.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Hard newly developed building material/siding board/plastic /FRP/ lumber
Compatible Materials
Siding, wood, rigid construction materials
Drill Diameter (phi mm)
8
Shaft Diameter
3 grooves 10
Material
main unit :The common steel substitution blade: The super it is hard tip/chip attaching center drill: The super it is hard chip attaching
Compatible Tool
Electric drills
Hole Drilling Depth (mm)
single-sided: 25-/both-sides: 50
Revolution (min-1[r.p.m])
less than 600
Hole Diameter (phi mm)
30 - 200
TRUSCO Part Number
404-2824
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
To puncture FRP products
3
From Japan
On 2016-02-08 14:49:35
It is hard to do if the plate thickness is thin and the drill rotation is fast.
This review is about item#07069212.