Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Downward Pressure Toggle Clamp
  • Downward Pressure Toggle Clamp
  • Downward Pressure Toggle Clamp
  • Downward Pressure Toggle Clamp

Downward Pressure Toggle Clamp GH21382

5.00 (1)
Item.#
07069237
Mfr.#
GH21382
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Tightening Pressure (kN [kgf])
2.5[250]
Weight (g)
190
Accessories
Spindle (M6x50 P=1.0)
Type
Downward pressure type
Overall Length (mm)
199
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
It is used as a holding jig for air tightness inspection.
5
From Japan
On 2010-11-06 15:48:51
I am pleased and able to hold firmly. However, it would be nice if the lever operating force when holding down strongly would be a little lighter.
This review is about item#07069237.