Buy more than* S$200* and get FREE SHIPPING

  • Downward Pressure Toggle Clamp
  • Downward Pressure Toggle Clamp
  • Downward Pressure Toggle Clamp
  • Downward Pressure Toggle Clamp
  • Downward Pressure Toggle Clamp

Downward Pressure Toggle Clamp GH11401

4.00 (1)
Item.#
07069246
Mfr.#
GH11401
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tightening Pressure (kN [kgf])
1.0[100]
Weight (g)
200
Accessories
Spindle (M6x40 P=1.0)
Type
Downward pressure type
Overall Length (mm)
110
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Used as a jig for products
4
From Japan
On 2017-07-18 21:10:17
After all the charm is the price. It is durable enough to correspond to manufacturer's equivalent products.
This review is about item#7069246.