Buy more than* S$200* and get FREE SHIPPING

  • Downward Pressure Toggle Clamp
  • Downward Pressure Toggle Clamp
  • Downward Pressure Toggle Clamp
  • Downward Pressure Toggle Clamp

Downward Pressure Toggle Clamp GH11421

4.71 (7)
Item.#
07069255
Mfr.#
GH11421
Package Qty.
1PC
Ship pack of
1
14.57 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tightening Pressure (kN [kgf])
2.0[200]
Weight (g)
370
Accessories
Spindle (M8x50 P=1.25)
Type
Downward pressure type
Overall Length (mm)
139
Customer Reviews
5 star 6
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.71
7 Customer Reviews
The reviews are automatic translation.
For fixing the product at the time of inspection
5
From Japan
On 2015-07-07 14:44:52
I am satisfied both price and performance
This review is about item#07069255.
Used for welding jig
5
From Japan
On 2015-04-17 19:32:33
It is efficient and good.
This review is about item#07069255.
Fixture for woodworking fixture
5
From Japan
On 2014-10-30 19:10:06
Adjustable range (tightening span) is large and easy to use
This review is about item#07069255.
Used for continuous work of welding of parts
5
From Japan
On 2013-06-26 19:40:15
There is no problem in use.
This review is about item#07069255.
Hobby woodworking router bit fixture parts
5
From Japan
On 2012-06-21 10:20:04
I think that it would be better to lengthen the lever, because it is harder to hold the presser than it was thought.
This review is about item#07069255.
To fix items at the time of our jig creation, install them in several places of the jig. In fact I want the product number "40A".
3
From Japan
On 2011-10-03 18:07:50
This time I made it to the above item, but others told me that it is still big chot.
This review is about item#07069255.
Used as a jig for work improvement
5
From Japan
On 2011-01-23 20:02:39
For this use purpose it is Very Good. If you have drilling papers for fixing screws, it will be possible to use simple installation and use. Easy fixation and installation / removal speed of parts etc can be upgraded
This review is about item#07069255.