Buy more than* S$200* and get FREE SHIPPING

  • Digital Thermometer
  • Digital Thermometer
  • Digital Thermometer

Digital Thermometer TX10-01

3.00 (1)
Item.#
07069352
Mfr.#
TX10-01
Package Qty.
1PC
Ship pack of
1
219.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
AS ONE Part Number
1-591-11
Accuracy
Body -200.0 - 100.1deg C: +/-(0.1% of rdg +1.0 deg C) -100.0 - 199.9deg C: +/-(0.1% of rdg +0.7 deg C) 200deg C or more and 1deg C resolution when: (. including reference junction compensation accuracy of (+/-0.4deg C) However, the input te
Temperature Coefficient
+/-(0.015% of rdg +0.06 deg C) / deg C
Operating Temperature and Humidity Range
0 - 50deg C, 20 - 80% RH (but without condensation)
Functions
Auto power-off battery alarm and measurement value hold
Resolution (deg C)
-200.0 - 199.9deg C: 0.1 200deg C or more: 1
Number of Channels
1ch (input)
Power
AA alkaline batteries (LR6) 2 Movies
Weight (g)
(Including battery) about 180
Accessories
AA alkaline batteries (LR6) 2 lines, instruction manual
Waterproof
Compliant with IP54 dust and water of structure (waterproof cover is used)
Measuring Temperature Range (degree C)
Body Thermocouple Type-K -200 - 1372 / Thermocouple Type-E -200 - 700 / Thermocouple Type-J -200 - 1000 / Thermocouple Type-T -200 - 400
Measurement Interval (seconds)
About 1 / time
Battery life (hours)
About 450
Outer Dimensions (Width W x Height H x Depth D) (mm)
(Not including protrusions) about 56x151x33
Display Part
LCD
Display
HOLD, deg C, chA, thermocouple TypeK / J / E / T, battery alarm
Type
1ch single-function
Compatible
Temperature probe (thermocouple for TypeK) surface type: 90030/90031/90032 Sakimaru-gata: 90020/90021/90022 needle type: 90023/90024 beads TC: 245907
extension cable 5m: 245921 10m: 245922 soft case: 39012 wat
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Measurement of temperature
3
From Japan
On 2016-03-07 15:57:27
There are no complaints about use, but the foundation will fail without fail within 3 to 4 years. With this, purchase of the third one (since repair fee is high, every time it becomes new article purchase) Since the sensor part can be used continuously, if you can make the main body a bit more robust ....
This review is about item#07069352.