Buy more than* S$200* and get FREE SHIPPING

  • Digital Thermometer
  • Digital Thermometer
  • Digital Thermometer

Digital Thermometer TX10-03

3.00 (1)
Item.#
07069377
Mfr.#
TX10-03
Package Qty.
1PC
Ship pack of
1
349.90 SGD
ADD TO CART
Shipped after 2017-07-07
Now we ship to...
...see all
Item Feature
Display Part
LCD
Number of Channels
2ch (input)
Type
2ch Multifunction
Weight (g)
About180(include battery)
Battery alarm
Yu
Auto Power-off
Yu
Accessories
AA alkaline batteries (LR6) 2 lines, manual
Functions
Auto power-off battery alarm measurements hold memory function (memory can data 10), a simple correction function (corrected range measurements +/- 20 deg C)
Waterproof
Compliant with IP54 dustproof drip proof structure (waterproof cover is used)
Measuring Temperature Range (degree C)
Body Thermocouple Type-K -200 to 1372 / thermocouple Type-E -200 to 700 / Thermocouple Type-J -200 to 1000 / thermocouple Type-T -200 to 400
Measurement Interval (seconds)
(1ch measurement) about 2 / times about 1 / dose (2ch measurement)
AS ONE Part Number
1-591-13
Power
AA alkaline batteries (LR6) 2 lines
Temperature Coefficient
+/-(0.015% of rdg +0.06deg C)/deg C
Memory Function
The memory can measurement data of ten
Battery life (hours)
About450
TGK Product Number
173-70-24-16
Simple correction function
Yu (correction range, +/- 20 deg C of measured value)
Resolution (deg C)
Or 0.1 1 (1deg C resolution time) 200deg Cor more:: -200.0 to 199.9deg C 1
Display
HOLD, RCD, REL, ADJ, MAX, MIN, MEM, deg C, chA, chB, chA-chB, thermocouple TypeK battery alarm
Purpose
Temperature control of freezer warehouse, quality control of frozen food and fresh food. Temperature control during production, temperature measurement test of product. Temperature inspection of facility maintenance. Temperature measurement on R&D, Temperature control of freezer warehouse, quality control of frozen food and fresh food. Temperature control during production, temperature measurement test of product. Temperature inspection of facility maintenance. Temperature measurement on R&D
Compatible
Temperature probe surface type: 90030/90031/90032 Sakimaru-gata: 90020/90021/90022 needle type: 90023/90024 beads TC: 245907 extension cable 5m: 24592110m: 245922 Soft Case: 39012 waterproof cover (5 pieces): 93 011
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Measurement of temperature
3
From Japan
On 2016-03-07 15:57:27
There are no complaints about use, but the foundation will fail without fail within 3 to 4 years. With this, purchase of the third one (since repair fee is high, every time it becomes new article purchase) Since the sensor part can be used continuously, if you can make the main body a bit more robust ....
This review is about item#07069352.