Buy more than* S$200* and get FREE SHIPPING

  • Thermometer Probe, K Thermocouple
  • Thermometer Probe, K Thermocouple
  • Thermometer Probe, K Thermocouple

Thermometer Probe, K Thermocouple 90021

Item.#
07069386
Mfr.#
90021
Package Qty.
1PC
Ship pack of
1
-
[x]
N/A
Now we ship to...
...see all
Item Feature
Cord Length (m)
1.2, 1.2
AS ONE Part Number
1-592-03, 1-592-03
Measuring Temperature Range (degree C)
-50-+600, -50 - +600
Temperature Sensor (mm)
phi.1.6x150, phi1.6x150
Specification
Mid, high speed response type of liquid (sheath type), Liquid fast response type (sheath)
Material
Sheath type / stainless steel (SUS316), Sheath / stainless steel (SUS316)
Temperature Measuring Junction
Ungrounded, Non-grounded
Response Time (seconds)
About 0.4, About 0.4
Compatible Body
TM20 / TX10 series thermometer, TM20/TX10 series thermometer