Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Thermometer Probe, K Thermocouple

Thermometer Probe, K Thermocouple 90030

Item.#
07069404
Mfr.#
90030
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Cord Length (m)
1.2, 1.2
AS ONE Part Number
1-592-01, 1-592-01
Measuring Temperature Range (degree C)
-20-+250, -20 - +250
Caution
Do not use for food, inside the body and body tissue where you have to touch the measuring object directly., Never use the way directly contact to hoods, body fluid, body tissue etc.
Compatible Body
TM20 / TX10 series thermometer, TM20/TX10 series thermometer
Material
Sheath type / stainless steel (SUS316), Sheath / stainless steel (SUS316)
Temperature Measuring Junction
Ungrounded, Non-grounded
Response Time (seconds)
About 2, About 2
Temperature Sensor (mm)
phi.15, phi15
Specification
Surface standard straight, Surface standard straight