Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Pocket Type Digital Multimeter
  • Pocket Type Digital Multimeter
  • Pocket Type Digital Multimeter

Pocket Type Digital Multimeter 73101

4.25 (4)
Item.#
07069422
Mfr.#
73101
Package Qty.
1PC
Ship pack of
1
62.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Accuracy : +/- (% reading + Digits) 'Digit' is each range's minimum value, Accuracy : +/- (% reading + Digits) 'Digit' is each range's minimum value
Alternating Current Voltage Measurement
4.000 V: accuracy (40 to 500Hz)2.0+5, input impedance of 11 Mohm , to 50 pF, Max voltage 600 Vrms 40.00 V: accuracy (40ohm to 500Hz)2.0+5, input impedance 10 Mohm, to 50 pF, Max voltage 600 Vrms 400.0 V: accuracy (40 to 500Hz)2.0+5, input impedance 10 M o
Auto Hold
Available
EMC Standard
EN61326, EN55022(ClassB)
Auto Power-off
available (unlock by settings about 20 minutes after the last use)
Diode Test
2.00V: Accuracy 1.5+1, measurement current to 1.0mA, and open voltage to 3.4V, input protection voltage 600V
Operating Temperature and Humidity Range
There is no dew condensation of 0-50 deg C and below 80%RH.
Outer Dimensions (Width W x Height H x Depth D) (mm)
About 76x117x18
Power
BUTTON-CELL BATTERY (LR-44) X 2
TRUSCO Part Number
239-9407
Accessories
Button-cell battery (built-in) x 2 PCs., manual x 1 part
Continuity Check
400.0 ohm: ACCURACY 50ohm+/-20 ohm, OPENING UP VOLTAGE TO 3.4 V, INPUT PROTECTION VOLTAGE 600 V
DC Voltage Measurement
400.0 mV: accuracy1.2 + 2, input resistance to 100 M ohm, maximum input voltage DC600V 4.000 V: accuracy 0.7 + 2 , input resistance 11 M ohm, maximum input voltage DC600V 40.00 V: accuracy 1.2 + 1, input resistance 10 M ohm, maximum input voltage DC600V
Measurement Frequency (per second)
Digital display about 2
Safety Standards
EN61010-1 (600 V CAT [I], 300 V CAT [II] POLLUTION DEGREE 2)
Storage Temperature/Humidity Range
There is no dew condensation in -10 to 60 deg C and below 70%RH.
Resistance Measurement
400.0 ohm: accuracy 1.2 + 2, and maximum measuring current up to 1.0 mA, opening up voltage to 3.4 V, input protection voltage 600 V 4.000 k ohm: accuracy 1.2 + 2 and maximum measuring current up to 0.5 mA, opening voltage to 1.0 V, input protection voltag
Battery life (hours)
About 200 (in DC range)
Display
Digital display 4300 count
Weight (g)
About 110 (battery included)
Specification
For weak electric current
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
During machine maintenance
5
From Japan
On 2018-06-13 20:45:23
I carry it with it in my pocket, but I think that it is just fine and it does not get in the way of disturbance. I have four other pocket testers but it is second easy to use.
This review is about item#7069422.
Treatment of electrical equipment
5
From Japan
On 2017-12-08 15:15:41
For safety management, it is easy to carry and measurement can be carried out easily for each person 's checking of electricity check and prevention of electric shock accident and repair of electric equipment.
This review is about item#07069422.
Power supply check operation
3
From Japan
On 2016-02-29 15:35:29
The tester stick will break soon at Casha.
This review is about item#07069422.
I will use it for work.
4
From Japan
On 2013-09-16 18:48:36
It was disappointing because it was different from the color of the photo display. In addition, it is hard to hear buzzer sounds and try hard to hear about products.
This review is about item#07069422.