Buy more than* S$200* and get FREE SHIPPING

  • Digital Multimeter
  • Digital Multimeter
  • Digital Multimeter

Digital Multimeter 73201

Item.#
07069431
Mfr.#
73201
Package Qty.
1PC
Ship pack of
1
109.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Accuracy : +/- (% reading + Digits), Accuracy : +/- (% reading + Digits)
DC Current Measurement
400.0microA: accuracy 1% + 2, a voltage drop-0.17 mV /microA, maximum input current 400mA fuse protection (500mA/250 V) 4000microA: accuracy 1%+2, voltage drop - 0.17 mV / microA, maximum input current 400mA fuse protection (500mA/250 V) 40.00 mA: accuracy 1%+ 2, vol
Alternating Current Voltage Measurement
4.000 V: (40 to 500 Hz) accuracy 1% + 5, input impedance of 11 M ohm, to 50 pF, Max voltage 600 Vrms 40.00 V: (40 to 500 Hz) accuracy 1% + 5, input impedance 10 M ohm, to 50 pF, Max voltage 600 Vrms 400.0 V: (40 to 500 Hz) accuracy 1% + 5, input impedance
Measurement Frequency (per second)
Digital display about 2
Additional Feature
Autohold, excessive voltage input warning
Storage Temperature/Humidity Range
-20 to 60 deg C (there should be no dew condensation of below 70%RH)
Resistance Measurement
400.0 ohm: accuracy 0.75% + 2 a measuring current to 1mA and opening voltage to 3.4 V, input protection voltage 600 V 4.000 k ohm: accuracy 0.75% + 1, measuring current up to 0.5 mA, opening voltage to 1.0 V, input protection voltage 600 V 40.00 k ohm: ac
Outer Dimensions (Width W x Height H x Depth D) (mm)
About 74x155x31
Weight (g)
About 240 (battery included)
TRUSCO Part Number
337-9426
Withstand Voltage
AC3.7kV, 1 minutes (input terminal - between cases)
Condenser Check
-
Safety Standards
EN61010-1, EN61010-2-031 (600 V CAT ?, 300 V CAT ? POLLUTION DEGREE 2, INDOOR USE, )
Alrernating Current Measurement
400.0microA: accuracy 2%+ 20, voltage drop - 0.17 mV /microA, maximum input current 400mA fuse protection (500mA/250 V) 4000 microA: accuracy 2%+ 5 and voltage drop - 0.17 mV / microA, maximum input current 400ma fuse protection (500mA/250 V) 40.00 mA: accuracy 2%+
Continuity Check
400.0 ohm: buzzer turns on in operating range of 50+/-20ohm and less , opening voltage to 3.4 V, input protection voltage 600 V Response time: 0.2 seconds (buzzer response)
Auto Hold
Available
EMC Standard
EMI:EN55011(ClassB Group1) EMS:EN50082-1
Temperature Coefficient
Accuracy x0.1-/deg C is added in the range of 0 to 18 deg C and 28 to 50 deg C.
Diode Test
2.00V: accuracy 1% + 1 (measuring current 1 mA or less) and opening voltage-3.4 V, input protection voltage 600 V Response time: less than one second
Battery life (hours)
About 600 (at the time of DCV and alkaline battery continuous use)
Display
Digital display 4300 count
Accessories
Manual x 1, test leads (RD031) x 1 set, AA (main unit) x 2 pieces, replacement fuse F05 (500mA/250 V) x 1, replacement fuse F02 (15/250 V) x 1
Operating Temperature and Humidity Range
There is no dew condensation of 0 to 50 deg C, below 80%RH (0 to 40 deg C), and below 70%RH (40 to 50 deg C)."
Power
unit 4 (LR03 or R03) dry cell battery x2 book
DC Voltage Measurement
400.0 mV: accuracy 0.5% + 1, input resistance 100 M ohm or more, the maximum input voltage DC600V 4.000 V: accuracy 0.5% + 1, input resistance 11 M ohm, maximum input voltage DC600V 40.00 V: accuracy 0.75% + 1, input resistance 10 M ohm, maximum input vol
Auto Power-off
available (unlock by settings is possible 20 minitues after the last operation)