Buy more than* S$200* and get FREE SHIPPING

  • Digital Multimeter
  • Digital Multimeter
  • Digital Multimeter

Digital Multimeter 73202

5.00 (2)
Item.#
07069447
Mfr.#
73202
Package Qty.
1PC
Ship pack of
1
129.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Caution
Accuracy : +/- (% reading + Digits), Accuracy : +/- (% reading + Digits)
DC Current Measurement
400.0microA: accuracy 1% + 2, a voltage drop-0.17 mV /microA, maximum input current 400mA fuse protection (500mA/250 V) 4000microA: accuracy 1%+2, voltage drop - 0.17 mV / microA, maximum input current 400mA fuse protection (500mA/250 V) 40.00 mA: accuracy 1%+ 2, vol
Alternating Current Voltage Measurement
4.000 V: (40 to 500 Hz) accuracy 1% + 5, input impedance of 11 M ohm, to 50 pF, Max voltage 600 Vrms 40.00 V: (40 to 500 Hz) accuracy 1% + 5, input impedance 10 M ohm, to 50 pF, Max voltage 600 Vrms 400.0 V: (40 to 500 Hz) accuracy 1% + 5, input impedance
Measurement Frequency (per second)
Digital display about 2
Additional Feature
Autohold, excessive voltage input warning
Storage Temperature/Humidity Range
-20 to 60 deg C (there should be no dew condensation of below 70%RH)
Resistance Measurement
400.0 ohm: accuracy 0.75% + 2 a measuring current to 1mA and opening voltage to 3.4 V, input protection voltage 600 V 4.000 k ohm: accuracy 0.75% + 1, measuring current up to 0.5 mA, opening voltage to 1.0 V, input protection voltage 600 V 40.00 k ohm: ac
Outer Dimensions (Width W x Height H x Depth D) (mm)
About 74x155x31
Weight (g)
About 240 (battery included)
TRUSCO Part Number
337-9434
Caution
Accuracy : +/- (Percent reading + Digits)
DC Voltage Measurement
400.0 mV: accuracy 0.5% + 1, input resistance 100 M ohm or more, the maximum input voltage DC600V 4.000 V: accuracy 0.5% + 1, input resistance 11 M ohm, maximum input voltage DC600V 40.00 V: accuracy 0.5% + 1, input resistance 10 M ohm, maximum input volt
Auto Power-off
available (unlock by settings is possible 20 minutes after the last operation)
Withstand Voltage
For AC3.7kV and 1 minute (between an input terminal-case)
Alrernating Current Measurement
400.0microA: accuracy 2%+ 20, voltage drop - 0.17 mV /microA, maximum input current 400mA fuse protection (500mA/250 V) 4000 microA: accuracy 2%+ 5 and voltage drop - 0.17 mV / microA, maximum input current 400ma fuse protection (500mA/250 V) 40.00 mA: accuracy 2%+
Continuity Check
400.0 ohm: buzzer turns on in operating range of 50+/-20ohm and less , opening voltage to 3.4 V, input protection voltage 600 V Response time: 0.2 seconds (buzzer response)
Auto Hold
Available
EMC Standard
EMI:EN55011(ClassB Group1) EMS:EN50082-1
Temperature Coefficient
Accuracy x0.1-/deg C is added in the range of 0 to 18 deg C and 28 to 50 deg C.
Diode Test
2.00V: accuracy 1% + 1 (measuring current 1 mA or less) and opening voltage-3.4 V, input protection voltage 600 V Response time: less than one second
Battery life (hours)
About 600 (at the time of DCV and alkaline battery continuous use)
Display
Digital display 4300 count
Accessories
Manual x 1, test leads (RD031) x 1 set, AA (main unit) x 2 pieces, replacement fuse F05 (500mA/250 V) x 1, replacement fuse F02 (15/250 V) x 1
Power
AAA (LR03 or R03) -- dry-cell x2 pieces
Condenser Check
20.00 nF, 200.0 nF, 2.000 F, 20.00microF, 200.0 microf: accuracy 2+ 5 Typical (20 nF range: after zero calibration value), input protection protection fuse (500mA/250 V) Response time: less than one second
Safety Standards
EN61010-1, EN61010-2-031 (600 V CAT [II], 300 V CAT [III] POLLUTION DEGREE 2, INDOOR USE, )
Operating Temperature and Humidity Range
There is no dew condensation of 0 to 50 deg C, below 80%RH (0 to 40 deg C), and below 70%RH (40 to 50 deg C).
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
measure
5
From Japan
On 2017-12-26 16:28:05
It is handy to measure batteries and resistance, to measure with or without battery capacity.
This review is about item#7069431.
Repair of household appliances etc.
5
From Japan
On 2017-11-26 08:43:49
Multiple digital multimeter breakdown (2 units) This multimeter - I think that it is a good product that I have never seen before, the resistance of the best favorite (0. or less) can be measured, and the numerical value is very easy to see, if there is dissatisfaction, there is no case It's made of leather over 2 days I made my own case.
This review is about item#07069431.