Buy more than* S$200* and get FREE SHIPPING

  • Digital Multimeter
  • Digital Multimeter
  • Digital Multimeter

Digital Multimeter 73203

4.00 (1)
Item.#
07069456
Mfr.#
73203
Package Qty.
1PC
Ship pack of
1
169.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-0942
Alrernating Current Measurement
2% +5 accuracy, voltage drop to 0.17mV/microA, maximum input current 400mA fuse protection: (500mA/250V) 4000microA 2% +20, voltage drop to 0.17mV/microA, maximum input current 400mA fuse protection accuracy: 400.0microA (500mA/250V)40.00mA:Accuracy rate2
Continuity Check
In the range of operating range 50 + /-20ohm or less Buzaon, open-circuit voltage to 3.4V, input protection voltage 600V Response Time:: 400.0ohm 0.2 seconds or less (buzzer response)
DC Voltage Measurement
400.0mV: 0.3% accuracy +1, input resistance 100Mohm or more, the maximum input voltage DC600V4.000V: 0.3% accuracy +1, input resistance 11Mohm, maximum input voltage DC600V40.00V: 0.3% accuracy +1, input resistance 10Mohm, maximum input voltage DC600V400.
Measurement Frequency (per second)
About 2 digital display
Safety Standards
(600V CATII, 2 300V CATIII pollution degree, indoor use) EN61010-1, EN61010-2-031
Auto Power-off
(About 20 minutes after the last operation, and releasable by setting) YES
Storage Temperature/Humidity Range
(It below 70% RH, non-condensing) -20 to 60deg C
Diode Test
2.00V: 1% +1 accuracy (measured current less than 1mA), open-circuit voltage to 3.4V, input protection voltage 600V Response Time: 1 second
Resistance (M?)
40
Direct Current (A)
10
Alternating Current (A)
10
Outer Dimensions (Width W x Height H x Depth D) (mm)
About 74x155x31
DC Voltage (V)
600
Withstand Voltage
AC3.7kV, 1 minute (input terminal - to case)
Weight (g)
About 240 (including batteries)
Caution
Accuracy : +/- (% reading + Digits)
Condenser Check
, Input protection fuse (500mA/250V) response time (value of zero after calibration 20nF range) 2 +5 Typical Accuracy: 1 second or less 20.00nF, 200.0nF, 2.000microF, 20.00microF, 200.0microF
DC Current Measurement
1% +2 accuracy, voltage drop to 0.17mV/microA, maximum input current 400mA fuse protection: 400.0microA: (500mA/250V) 4000microA 1% +2 accuracy, voltage drop to 0.17mV/microA, maximum input current 400mA fuse protection 1% +2 accuracy, voltage drop to 3mV
Alternating Current Voltage Measurement
4.000V: (40 to 500Hz) 0.75% accuracy +5, input impedance 11Mohm, to 50pF, maximum input voltage 600Vrms40.00V: (40 to 500Hz) 0.75% accuracy +5, input impedance 10Mohm, to 50pF, maximum input voltage 600Vrms400 .0 V: (40 to 500Hz) 0.75% accuracy +5, input
Auto Hold
Yes
EMC Standard
EMI:EN55011(ClassB Group1)EMS:EN50082-1
Additional Feature
Auto hold, voltage current overload warning
Temperature Coefficient
In addition the accuracy x0.1/deg C in the range of 28 to 50deg C and 0 to 18deg C
Detection System
Average value rectification (MEAN)
Resistance Measurement
400.0ohm: 0.75% +2 accuracy, the measured current to 1mA, the open-circuit voltage to 3.4V, input protection voltage 600V4.000kohm: 0.75% accuracy +1, the measured current to 0.5mA, the open-circuit voltage to 1.0V, input protection voltage 600V40. 00kohm
Operating Temperature and Humidity Range
That there is no (40 to 50deg C,) condensing RH or less (0 to 40deg C), 70% RH or less 0 to 50deg C, 80%
Maximum Display
4300 count
Battery life (hours)
(DCV, alkaline batteries when used continuously) About 600
Display
4300 count digital display
AC Voltage (V)
600
Power
Batteries x2 book (R03 or LR03) AAA
TRUSCO Part Number
107-7716
Accessories
Instruction manual x1 parts, test leads (RD031) x1 set, (internal body) x2 or AAA batteries, (500mA/250V) x1 spares fuse F05, (15A/250V) x1 spares fuse F02
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
As a measuring instrument for measurement of trace voltage and calibration
4
From Japan
On 2014-12-24 18:48:20
Better accuracy and reliability than price.
This review is about item#07069456.