Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Digital Multimeter

Digital Multimeter FLUKE-175

Item.#
07069465
Mfr.#
FLUKE-175
Package Qty.
1PC
Ship pack of
1
409.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Analog Display
33 segmented per graph (3 minuts)
Alternating Current (ACA)
60.00 mA, mA 600.0 A 6.000, 10.00 A [Basic accuracy: +/- (1.0% + 3)]
Static Capacity
10.00 nF, 100.0 nF, nF 1000, 10.00 microf, 100.0 micro F, 999.9 microf [Basic accuracy: +/- (1.2% + 2)]
Resistance (omega)
600.0 a 60.00 k, 6.000 k 600.0 k, 6.000 M, 50.00 M [Basic accuracy +/- (0.9% + 1)]
Cycle(Hz)
99.99, 999.9 a 9.999 k, k 99.99 [Basic accuracy: +/- (0.1% + 1)]
Accessories
TL75 SILICONE TEST LEADS SET, USER MANUAL
Digital Display
6000 counts
DC Current (DCA)
60.00 mA, mA 600.0 A 6.000, 10.00 A [Basic accuracy: +/- (1.0% + 3)]
DC Voltage (V)
mV 600.0 6.000 V, 60.00 V, 600.0 V and 1000 V [Basic accuracy: +/- (1.0% + 3)]
AC Voltage (V)
mV 600.0 6.000 V, 60.00 V, 600.0 V and 1000 V [Basic accuracy: +/- (1.0% + 3)]
Weight (g)
420