Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Digital Multimeter

Digital Multimeter FLUKE-179

5.00 (2)
Item.#
07069474
Mfr.#
FLUKE-179
Package Qty.
1PC
Ship pack of
1
469.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Analog Display
33 segmented per graph (3 minuts)
Alternating Current (ACA)
60.00 mA, mA 600.0 A 6.000, 10.00 A [Basic accuracy: +/- (1.0% + 3)]
Static Capacity
10.00 nF, 100.0 nF, nF 1000, 10.00 microf, 100.0 micro F, 999.9 microf [Basic accuracy: +/- (1.2% + 2)]
DC Voltage (V)
mV 600.0 6.000 V, 6000 V, 6000 V and 1000 V [Basic accuracy: +/- (1.0% + 3)]
AC Voltage (V)
mV 600.0 6.000 V, 60.00 V, 600.0 V and 1000 V [Basic accuracy: +/- (1.0% + 3)]
Cycle(Hz)
99.99, 999.9 a 9.999 k, k 99.99 [Basic accuracy: +/- (0.1% + 1)]
Accessories
TL75 SILICONE TEST LEADS SET, USER MANUAL
Digital Display
6000 counts
DC Current (DCA)
60.00 mA, mA 600.0 A 6.000, 10.00 A [Basic accuracy: +/- (1.0% + 3)]
Temperature Measurement Range (deg C)
-40 to 400 [Accuracy: +/- (1% + 10), maximum resolution resolution: 0.1 degree]
Resistance (omega)
600.0 a 60.00 k, 6.000 k 600.0 k, 6.000 M, 50.00 M [Basic accuracy +/- (0.9% + 1)]
Temperature Range (deg C)
-40.0 to 400.0 [Basic accuracy: +/- (1% + 10)]
Weight (g)
420
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Product check
5
From Japan
On 2013-03-15 21:43:18
Although it is using it elsewhere, it is hard to break easily anyway, although the design is unfortunate,
This review is about item#07069474.
It is used in various electrical relations at shipyards.
5
From Japan
On 2008-06-15 21:02:55
Usability is good, but I want the brightness when using it in a pitch dark place.
This review is about item#07069474.