Buy more than* S$200* and get FREE SHIPPING

  • Small Size Universal Board
  • Small Size Universal Board
  • Small Size Universal Board

Small Size Universal Board ICB-88G

1.50 (2)
Item.#
07069517
Mfr.#
ICB-88G
Package Qty.
1Sheet
Ship pack of
1
2.55 SGD
ADD TO CART
Shipped after 2017-02-27
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Plate Thickness t (mm)
1.2
Finishing Treatment
Solder Component side white silk print
Material
One side and a glass composite
Pattern
2.54-mm pitch dot pattern
Hole Diameter (phi mm)
1.0
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 1
Review Rating: 1.50
2 Customer Reviews
The reviews are automatic translation.
Prototyping, to low-volume production goods
2
From Japan
On 2011-01-18 21:48:40
ICB-288 price is also higher than that, it will no longer buy due to the small number of holes in the same shape and area. We want you to deal with ICB-288.
This review is about item#07069501.
A little trial
1
From Japan
On 2007-12-13 10:22:58
Hoop (processing holes) of copper soldering Gasugu come off.