Buy more than* S$200* and get FREE SHIPPING

  • Small Size Universal Board
  • Small Size Universal Board
  • Small Size Universal Board

Small Size Universal Board ICB-93S

3.20 (5)
Item.#
07069544
Mfr.#
ICB-93S
Package Qty.
1Sheet
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Material
One side and paper phenol
Pattern
2.54-mm pitch dot pattern
Hole Diameter (phi mm)
1.0
Plate Thickness t (mm)
1.6
Finishing Treatment
Flux Component side white silk print
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 1
1 star 1
Review Rating: 3.20
5 Customer Reviews
The reviews are automatic translation.
Used as a base for relays
3
From Japan
On 2017-12-01 18:52:35
Nothing in particular. I would like to use it if there is opportunity in the future.
This review is about item#37593534.
University lessons
5
From Japan
On 2017-10-13 15:01:33
Part of the copper board of the board which was paid by the university's lesson peeled and purchased. It was good because there was the same thing.
This review is about item#7069501.
Assembly of prototype circuit
5
From Japan
On 2017-04-24 14:49:52
Especially it can be used without problems. The price is reasonable. You can use it safely with a famous Sunhayato.
This review is about item#7069501.
Prototype, small quantity production
2
From Japan
On 2011-01-18 21:48:40
Compared with ICB - 288, the price is also high, even with the same shape and area, the number of holes is small so I will not buy it anymore. I want to handle ICB - 288.
This review is about item#07069501.
A little prototype
1
From Japan
On 2007-12-13 10:22:58
The copper ring (soldering hole) to be soldered is peeled off.