Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Outdoor Sheet SL-G201, Label Printer BEPOP, Black

Outdoor Sheet SL-G201, Label Printer BEPOP, Black IL96860

by MAX
4.50 (2)
Item.#
07070122
Mfr.#
IL96860
Package Qty.
1Box(10mx2Roll)
Ship pack of
1
219.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Length (m)
10
Color
Black
Compatible Body
CM-200, LC-200KC, LC-200C, DF-210C, DF-200C
Specification
Outdoor sheet(5 years outdoor use)
Width (mm)
200
Model
SL-G201
Caution
If you use outdoor sheet, please use the outdoor cutter holder attached.
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Painting on company name · construction signboard on construction machine
5
From Japan
On 2018-01-30 16:27:06
You can affix corporate name to construction machine · construction signboard and freely make special notes
This review is about item#7070122.
Used to create characters etc. in Beep Pop
4
From Japan
On 2015-05-19 15:37:59
The price is too high compared to the no brand. However, because it is a dedicated sheet that lets you know the remaining amount, you can not use anything other than this exclusive seat, so we have unavoidably purchased Max's seat. We expect that a sheet for the residual quantity measurement will be released by the no brand.
This review is about item#07070122.