Buy more than* S$200* and get FREE SHIPPING

  • Outdoor Sheet SL-G201, Label Printer BEPOP, Black

Outdoor Sheet SL-G201, Label Printer BEPOP, Black SL-G202N

by MAX
4.50 (2)
Item.#
07070131
Mfr.#
SL-G202N
Package Qty.
1Box(10mx2Roll)
Ship pack of
1
219.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Length (m)
10
Model
SL-G202N
Compatible Body
CM-200,LC-200KC,LC-200C,DF-210C,DF-200C
Caution
If you use outdoor sheet, please use the outdoor cutter holder attached.
Width (mm)
200
Color
White
Specification
Outdoor sheet, available to use it outdoor for 5 years
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Painting on company name · construction signboard on construction machine
5
From Japan
On 2018-01-30 16:27:06
You can affix corporate name to construction machine · construction signboard and freely make special notes
This review is about item#7070122.
Used to create characters etc. in Beep Pop
4
From Japan
On 2015-05-19 15:37:59
The price is too high compared to the no brand. However, because it is a dedicated sheet that lets you know the remaining amount, you can not use anything other than this exclusive seat, so we have unavoidably purchased Max's seat. We expect that a sheet for the residual quantity measurement will be released by the no brand.
This review is about item#07070122.