Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Outdoor Sheet SL-G201, Label Printer BEPOP, Black

Outdoor Sheet SL-G201, Label Printer BEPOP, Black SL-G205N

by MAX
4.50 (2)
Item.#
07070165
Mfr.#
SL-G205N
Package Qty.
1Box(10mx2Roll)
Ship pack of
1
219.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Length (m)
10
Color
Yellow
Caution
If you use outdoor sheet, please use the outdoor cutter holder attached.
Specification
Outdoor sheet, available to use it outdoor for 5 years
Width (mm)
200
Model
SL-G205N
Compatible Body
CM-200,LC-200KC,LC-200C,DF-210C,DF-200C
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Painting on company name · construction signboard on construction machine
5
From Japan
On 2018-01-30 16:27:06
You can affix corporate name to construction machine · construction signboard and freely make special notes
This review is about item#7070122.
Used to create characters etc. in Beep Pop
4
From Japan
On 2015-05-19 15:37:59
The price is too high compared to the no brand. However, because it is a dedicated sheet that lets you know the remaining amount, you can not use anything other than this exclusive seat, so we have unavoidably purchased Max's seat. We expect that a sheet for the residual quantity measurement will be released by the no brand.
This review is about item#07070122.