Buy more than* S$200* and get FREE SHIPPING

  • Impact Wrench

Impact Wrench WR16SA

1.00 (1)
Item.#
07070323
Mfr.#
WR16SA
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Square Drive Dimensions (mm)
12.7
Number of Blows (min-1 [times/min])
2100
Maximum Tightening Torque (N m)
(When the M16 F10T) 360 [36.7kgf m]
Clamping Capability (Ordinary Bolt)
M12 - M22
Revolution (min-1[r.p.m])
1900
Power (V)
Single-phase 100
Weight (kg)
2.8
Unit Dimensions (Length x Height)(mm)
260x225
Carbon Brush Number (low 2 digits)
21
Tightening Capacity (High-Strength Bolts)
M12 - M16
Cord Length (m)
2-core-2.5
Power Consumption (W)
480
Current (A)
5
Accessories
Hexagon socket 19mm (O-ring, with pin) case
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
We are using a bolt tightening such as field work.
1
From Japan
On 2007-11-22 09:43:40
Appearance, it can be used without all the ease of use and the like change, but only used for one week, I have broken plug socket. Warranty without any, was penny-wise and pound-foolish.
This review is about item#07070323.