Buy more than* S$200* and get FREE SHIPPING

  • Sabre Saw

Sabre Saw CR13VC

4.00 (1)
Item.#
07070332
Mfr.#
CR13VC
Package Qty.
1PC
Ship pack of
1
321.71 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Unit Dimensions (Length x Height)(mm)
435x165
Carbon Brush Number (low 2 digits)
43
Cutting Capability (mm)
19 Thickness: 120 mild steel with a thickness of steel pipe: outer diameter 130 PVC pipe: 130 wood outer diameter
Power Consumption (W)
1010
Current (A)
10.6
Accessories
Blade No.141x1, case
Stroke Quantity (mm)
29
Number of Strokes (min-1 [Time/minute])
0 - 2800
Cord Length (m)
2-core-2.5
Power (V)
Single-phase 100
Weight (kg)
3.3
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Dismantling of car
4
From Japan
On 2015-01-15 17:24:10
The price is also It is affordable, easy-to-use.
This review is about item#07070332.