Buy more than* S$200* and get FREE SHIPPING

  • Hammer

Hammer H41SA2(S)

2.33 (3)
Item.#
07070341
Mfr.#
H41SA2(S)
Package Qty.
1PC
Ship pack of
1
509.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shank Shape
17mm Hex Shank
30mins Chipping Amount(kg)
78
Full Throttle Hit Number (min-1)
3000
Cord Length (m)
2 core, 5
Power (V)
Single-phase 100
Weight (kg)
4.7
Accessories
Case, Bull point (280mm), side handle
Unit Dimensions (Length x Height)(mm)
389x210
Carbon Brush Number (low 2 digits)
43
Impact Energy Joule
10
Power Consumption (W)
1050
Current (A)
11
Specification
Double insulation, grease sealing structure, vibration-proof handle, resin body
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 1
1 star 1
Review Rating: 2.33
3 Customer Reviews
The reviews are automatic translation.
Waterproof material removal and concrete, mortar chipping work, etc.
4
From Japan
On 2015-01-22 13:03:30
The tool is easy to use lightly. Ability think so so in this model. Our company is use conditions limited so you use only the base processing of waterproof work. You might not helpful too much when compared to other industries.
This review is about item#07070341.
I want to use in the implantation of the pipe house for helical piles and single tube
1
From Japan
On 2014-12-08 18:37:33
Making attachment for spiral pile, I tried to implantation. The purpose or power or lack of attachment becomes the buffering agent was unable to achieve. I think that you want to use any driving future single tube, but is expected to half.
This review is about item#07070341.
Concrete chipping operation
2
From Japan
On 2014-12-06 00:34:46
A bit heavy
This review is about item#07070341.