Buy more than* S$200* and get FREE SHIPPING

  • Hammer Drill

Hammer Drill PR-38E

Item.#
07070393
Mfr.#
PR-38E
Package Qty.
1PC
Ship pack of
1
829.90 SGD
ADD TO CART
Shipped after 2017-03-27
Now we ship to...
...see all
Item Feature
Shank Shape
Hex Shank
Carbon Brush Number (low 2 digits)
43
Capacity (mm)
Drill bit: 38 core bit: 105
Revolution (min-1[r.p.m])
400
Power (V)
Single-phase 100
Weight (kg)
7.5
Accessories
Side handle, refers to oil, hex wrench (M6) spanner (mouth width 23mm), case
Unit Dimensions (Length x Height)(mm)
420x265
Full Throttle Hit Number (min-1)
3000
Cord Length (m)
3 mind-5
Power Consumption (W)
1050
Current (A)
11
Specification
Auto refueling structure, safety(slip) crach, side handle both sides may be fitting, dust collector connectible