Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Plug Receptacle "PKKING PLUG"

Plug Receptacle "PKKING PLUG" PP-01

4.20 (10)
Item.#
07070576
Mfr.#
PP-01
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outlet Specification
3P 2P combined use
Rated Current (A)
15
Plug Socket Shape
2P/3P correspondence
Weight (g)
70
Wire Thickness (mm2)
(Connection range) 1.25 - 3.5
Number of Cores (C)
(Connection wire range) 3
Rated Voltage (V)
125
Specification
Rainproof rubber plug (in bag)
Customer Reviews
5 star 6
4 star 2
3 star 1
2 star 0
1 star 1
Review Rating: 4.20
10 Customer Reviews
The reviews are automatic translation.
Welding machine power supply
4
From Japan
On 2018-03-16 20:39:41
It is easy to use and satisfactory. Because it is a rubber cover, it seems to be able to withstand the impact.
This review is about item#7070576.
Repair of electric machine drum
1
From Japan
On 2018-02-24 22:07:50
I broke the ground terminal of the electric machine's plug and purchased it for repair. Although there is not also in the picture of the product, there was written in the item to use the bundled terminal, but the terminal is not included. I used the terminal on hand and used it as it is, but Tsujiki of the bundled item and instruction book can be used more pleasantly. Because there is no problem at all in the function of the product, I feel without mercy.
This review is about item#7070576.
Electrical construction
4
From Japan
On 2018-01-27 09:32:18
It is cheaper than selling at a nearby home center and it is saved.
This review is about item#7070576.
Power cord repair
3
From Japan
On 2018-01-16 20:26:20
Use it for equipment that needs earth It seems that the exterior is lacking in oil resistance, where we used it for the power cord of the thread cutting machine I have extended to Buyeobuyo
This review is about item#7070576.
Let's Lend
5
From Japan
On 2017-07-29 17:19:54
Machine to lend to customer It was for power supply I am saved because it can be used in 2P
This review is about item#7070576.
Repair of extension cord
5
From Japan
On 2016-03-23 20:10:14
Effective for earthless outlets
This review is about item#07070576.
Metal Processing
5
From Japan
On 2015-11-02 22:29:57
How durable is it?
This review is about item#07070576.
Used for electric construction.
5
From Japan
On 2015-06-11 15:54:28
very good.
This review is about item#07070576.
Power cord
5
From Japan
On 2012-12-04 15:38:47
I had purchased it until now but the price has gone up. At this price we will consider honest purchasing afterwards. I feel that other goods are rising to a plain price.
This review is about item#07070576.
Used on the power side of the mercury-vapor ballast
5
From Japan
On 2011-02-19 22:38:28
It is satisfactory that the grounding 2P can be used even with a normal outlet.
This review is about item#07070576.