Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Hammer Drill

Hammer Drill GBH2-26RE

4.00 (1)
Item.#
07070603
Mfr.#
GBH2-26RE
Package Qty.
1PC
Ship pack of
1
349.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shank Shape
SDS plus shank
Cord Length (m)
5
Dimensions (Width W x Height H) (mm)
377x210
Power Consumption (W)
800
Weight (kg)
2.7
Ability (mm)
Concrete: 26 Diamond Core: 80 Iron Works: 13 (SDS chuck rotation set used) Woodworking: 30 (SDS chuck rotation set used)
Blows (min-1 [times/minute])
0 - 4000
Revolution (min-1[r.p.m])
Forward: 0 - 900 reverse: 0 - 900
Power (V)
100(50/60Hz)
Accessories
Side handle, depth gauge, carrying case (plastic)
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
To work
4
From Japan
On 2017-02-27 14:49:54
I have not used it a few times yet, but I can use it normally. I used it a bit more
This review is about item#7070603.