Buy more than* S$200* and get FREE SHIPPING

  • Hammer Drill

Hammer Drill GBH2-26DE

5.00 (2)
Item.#
07070646
Mfr.#
GBH2-26DE
Package Qty.
1PC
Ship pack of
1
429.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shank Shape
SDS plus shank
Cord Length (m)
5
Dimensions (Width W x Height H) (mm)
377x210
Power Consumption (W)
800
Weight (kg)
2.7
Ability (mm)
Concrete: 26 Diamond Core: 80 Iron Works: 13 (SDS chuck rotation set used) Woodworking: 30 (SDS chuck rotation set used)
Blows (min-1 [times/minute])
0 - 4000
Revolution (min-1[r.p.m])
0 - 900
Power (V)
100(50/60Hz)
Accessories
Side handle, depth gauge, carrying case
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Work shoes
3
From Japan
On 2013-10-06 15:54:04
It does not look like a safety shoe at all. Casual ◎. Unfortunately, in 3 months I got a hole in the bottom.
This review is about item#39189762.
Bike oil filter
5
From Japan
On 2013-08-24 14:21:58
I did not think that it was so cheap. enough.
This review is about item#36650765.