Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Base Lever Toggle Switch M Series
  • Base Lever Toggle Switch M Series
  • Base Lever Toggle Switch M Series
  • Base Lever Toggle Switch M Series

Base Lever Toggle Switch M Series M-2013

4.64 (14)
Item.#
07071337
Mfr.#
M-2013
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
OA equipment, radio, business-use video cameras, switchboards, electric measuring instruments, control consoles, etc.
Terminal Shape
Solder terminal
Insulation Resistance (G ohm)
1 OR MORE (DC500V)
Current Capacity (A)
(AC125V)6A , (AC250)3A, (DC30V)3A
Standard
UL, CSA
Operating Temperature Range (deg C)
-30 - 85
Number of Poles
1
Compatible
SCREW NUT (AT-501) AND COLOUR CAP (AT-415), (AT-444)
Heat Resistant
When using a soldering iton (for attachment to a circuit board): below 350 degree c within 3 seconds f When using a solder pot: Less than 270 degress within 5 seconds
Electrical Opening and Closing Durability
50000 times or more (3A 125V AC) 25000 times or more (6A 125V AC)
Lever Plane Tilt (degree)
25+/-4
Mechanical Opening and Closing Durability
100000 times or more
Contact Materials
Silver
Contact Resistance (mohm)
Less than 10 (at DC2-4V 100mA)
Functional Opreration
ON - OFF - ON
Operating Portion Shape
Base lever
TRUSCO Part Number
413-2106
Accessories
HEX NUT (AT-513) AND MOUNTING RING (AT-507), IN THE TOOTH LOCK WASHER (AT-509)
Withstand Voltage
Ac1.0kV(connector terminals for 1 minute or more) Ac1.5kV(between terminals and Earth more than 1 minute)
Customer Reviews
5 star 10
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.64
14 Customer Reviews
The reviews are automatic translation.
During repair and maintenance of equipment
5
From Japan
On 2018-02-09 17:14:56
Can be used with confidence in the manufacturer's products. I am relieved in terms of performance.
This review is about item#7071321.
As a prototype DC power switch
4
From Japan
On 2017-06-29 14:38:00
Case fixing is not particularly necessary. I would like to thank you for purchasing products and waterproof type without case fastened nut · washer if it was inexpensively available.
This review is about item#7071312.
Equipment repair
5
From Japan
On 2017-05-23 21:35:48
It saves us the trouble of going to buy. Quality is a maker item and there is no problem at all. Thank you for all the various parts.
This review is about item#7071382.
To a camper
5
From Japan
On 2017-04-17 07:11:26
Because it is small, it is used for the four-way switch of the camper, the operation force is also small, so even children can operate easily.
This review is about item#38444052.
I used it as a switch of my own device.
5
From Japan
On 2016-12-01 20:23:01
I like the feeling of ON - OFF - ON very well.
This review is about item#7071337.
It is used as a repair part of the adjustment switch of a large watch for gymnasium (master clock).
5
From Japan
On 2016-11-15 19:40:16
It was exactly the same size as the damaged parts, so it was very helpful to repair immediately without processing.
This review is about item#7071337.
Car electric circuit
5
From Japan
On 2015-03-20 22:52:27
Purchased for the LED circuit of the car. It was 3 points so we switched and set it off. Toggle is moderately comfortable, OK. I did not take up space and I could arrange two pieces side by side.
This review is about item#07071373.
Work
4
From Japan
On 2014-12-01 16:35:45
I was saved because I did not sell it to a nearby shop. However, there was a slight protrusion on the inner diameter of the flat washer, and it did not fit in the state it bought. (It was used by scraping with the file)
This review is about item#07071312.
Used to switch device operation
5
From Japan
On 2014-03-20 16:51:23
I use it as a toggle sw for the operation of the device. There is nothing to mention specifically. It is very useful
This review is about item#07071373.
Used as various switches for cars. I like the small size and light weight.
5
From Japan
On 2014-02-20 17:15:21
With this size it would be better if there is a pilot lamp.
This review is about item#07071312.