Buy more than* S$200* and get FREE SHIPPING

  • Base Lever Toggle Switch M Series
  • Base Lever Toggle Switch M Series
  • Base Lever Toggle Switch M Series
  • Base Lever Toggle Switch M Series

Base Lever Toggle Switch M Series M-2015

4.62 (13)
Item.#
07071346
Mfr.#
M-2015
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Purpose
OA equipment, radio, business-use video cameras, switchboards, electric measuring instruments, control consoles, etc.
Terminal Shape
Solder terminal
Contact Resistance (mohm)
10 or less (at DC2-4V 100mA)
Functional Opreration
ON - (< > Is momentary)
Operating Portion Shape
Base lever
Mechanical Opening and Closing Durability
100000 times or more
Contact Materials
Silver
Withstand Voltage
AC1.0kV (1 minute or more between terminal & terminals) AC1.5kV (during terminal grounding 1 minutes or more)
Compatible
Circular nut (AT-501) and collor cap (AT-415) and (AT-444)
Lever Plane Tilt (degree)
25+/-4
Current Capacity (A)
(AC125V)6A , (AC250)3A, (DC30V)3A
Standard
UL, CSA
Operating Temperature Range (deg C)
-30 - 85
Number of Poles
1
Insulation Resistance (G ohm)
more than 1 (DC500V)
Heat Resistant
Soldering iron in case of use: Within 3 second below temperature 350deg C solder tank in case of use: Within 5 second below temperature 270deg C
Electrical Opening and Closing Durability
more than50000 times (3A 125V AC) more than 25000 times (6A 125V AC)
Accessories
HEX NUT (AT-513) AND MOUNTING RING (AT-507), INSIDE GEAR LOCK WASHER (AT-509)
Customer Reviews
5 star 9
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.62
13 Customer Reviews
The reviews are automatic translation.
As a prototype DC power switch
4
From Japan
On 2017-06-29 14:38:00
Case fixing is not particularly necessary. I would like to thank you for purchasing products and waterproof type without case fastened nut · washer if it was inexpensively available.
This review is about item#7071312.
Equipment repair
5
From Japan
On 2017-05-23 21:35:48
It saves us the trouble of going to buy. Quality is a maker item and there is no problem at all. Thank you for all the various parts.
This review is about item#7071382.
To a camper
5
From Japan
On 2017-04-17 07:11:26
Because it is small, it is used for the four-way switch of the camper, the operation force is also small, so even children can operate easily.
This review is about item#38444052.
I used it as a switch of my own device.
5
From Japan
On 2016-12-01 20:23:01
I like the feeling of ON - OFF - ON very well.
This review is about item#7071337.
It is used as a repair part of the adjustment switch of a large watch for gymnasium (master clock).
5
From Japan
On 2016-11-15 19:40:16
It was exactly the same size as the damaged parts, so it was very helpful to repair immediately without processing.
This review is about item#7071337.
Car electric circuit
5
From Japan
On 2015-03-20 22:52:27
Purchased for the LED circuit of the car. It was 3 points so we switched and set it off. Toggle is moderately comfortable, OK. I did not take up space and I could arrange two pieces side by side.
This review is about item#07071373.
Work
4
From Japan
On 2014-12-01 16:35:45
I was saved because I did not sell it to a nearby shop. However, there was a slight protrusion on the inner diameter of the flat washer, and it did not fit in the state it bought. (It was used by scraping with the file)
This review is about item#07071312.
Used to switch device operation
5
From Japan
On 2014-03-20 16:51:23
I use it as a toggle sw for the operation of the device. There is nothing to mention specifically. It is very useful
This review is about item#07071373.
Used as various switches for cars. I like the small size and light weight.
5
From Japan
On 2014-02-20 17:15:21
With this size it would be better if there is a pilot lamp.
This review is about item#07071312.
For reverse rotation of the motor
3
From Japan
On 2013-10-16 20:22:54
I want a switch with high strength because it can be a bit higher. I want to purchase at the same time there is a waterproof cap.
This review is about item#38444043.