Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Base Lever Toggle Switch
  • Base Lever Toggle Switch
  • Base Lever Toggle Switch
  • Base Lever Toggle Switch

Base Lever Toggle Switch A-12AP

5.00 (1)
Item.#
07071391
Mfr.#
A-12AP
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Lever Plane Tilt (degree)
26+/-4
Insulation Resistance (Mohm)
500 or more (DC500V)
Terminal Shape
PC terminal
Functional Opreration
ON - ON
Electrical Opening and Closing Durability
50000 or more
Contact Resistance (mohm)
50 or less (at 20mV 10mA)
Caution
* At the time of flux cleaning after soldering, use the cleaning solution of alcohol. Do not wash with an organic solvent. Do not operates the switch and apply a force to operation part during cleaning., * At the time of flux cleaning after soldering, use the cleaning solution of alcohol. Do not wash with an organic solvent. Do not operates the switch and apply a force to operation part during cleaning.
Current Capacity
AC / DC common recommended range 0.4VA MAX. 28V MAX. (Applied voltage range 20mV over 28V, applied current range 0.1mA over 0.1A) durability case of maximum 28V 0.1 is possible opening and closing of the minimum 20mV 0.1micro 10000 times.(If less than current 0.1mA, standard value of the contact resistance value to exclude the application.)
Operating Temperature Range (deg C)
-30-85
Withstand Voltage
AC500V 1min between more
Number of Poles
Single pole
Operating Portion Shape
Basic lever
Mechanical Opening and Closing Durability
100 000 or more times
Heat Resistant
When using a soldering iron (at a substrate mounting): If you are using a solder bath within temperature 350 degC following 3sec: temperature 270 degC and within less than 5sec
Purpose
OA equipment, radio, business-use video cameras, switchboards, electric measuring instruments, control consoles, etc., OA equipment, radio, business-use video cameras, switchboards, electric measuring instruments, control consoles, etc.
Compatible
Color cap (AT over 4003), mounter (AT over 530), (AT over 531)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Prototype
5
From Japan
On 2017-08-23 17:47:37
Although it is a classic switch, there is little chattering, when used in double-throw in parallel, it has more durability than the specification, even if it is used with a power switch with inrush current of the capacitor, it does not cause trouble for a long time.
This review is about item#75803244.